Thrust ball bearings 512.. Series
Inner diameter | 340 mm |
---|---|
Outer diameter | 460 mm |
Width | 96 mm |
Logistic Weight | 48400 g |
---|---|
Inner diameter | 340 mm |
Outer diameter | 460 mm |
Width | 96 mm |
Series | 512.. |
Reference speed | 600 rpm |
Limit speed | 800 rpm |
Usually arrives within 14 working days