Axial deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 90 mm |
Width | 65 mm |
Logistic Weight | 2030 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 90 mm |
Width | 65 mm |
Series | 524 |
Reference speed | 7100 rpm |
Limit speed | 3250 rpm |
Basic static load, axial - C0a | 170000 N |
Basic dynamic load, axial - Ca | 96000 N |
Usually arrives within 14 working days