Axial deep groove ball bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 270 mm |
Width | 15 mm |
Logistic Weight | 11300 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 270 mm |
Width | 15 mm |
Series | 532..-MP |
Cage | Brass |
Reference speed | 2010 rpm |
Limit speed | 1540 rpm |
Basic static load, axial - C0a | 1170000 N |
Basic dynamic load, axial - Ca | 335000 N |
Usually arrives within 14 working days