Thrust ball bearing NTN 51240, Inner diameter: 200 mm | Outer diameter: 280 mm | Width: 62 mm
NTN - Thrust Ball Bearing - 51200
See technical informationReferences
NTN:51240
Rubix:204A8552
EAN:4547359306910

Product details : NTN 51240 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x62 mm |
|---|---|
| Logistic Weight | 12230 g |
| Inner diameter | 200 mm |
| Outer diameter | 280 mm |
| Width | 62 mm |
| Type of bearing | simple effect |
| Series | 51200 |
| Material | high-carbon chromium bearing steel (suj2 / aisi 52100) |
| Cage | steel |
| Weight | 11.8 kg |
| Thickness | 62 mm |
| Sealing | open |
| Precision | normal |
| Basic dynamic load, axial - Ca | 315000 N |
Show UNSPSC/ECL@SS
£ 732.49 excl. VAT
/ Each
£ 878.99 incl. VAT
- Usually arrives within 14 working days
