Thrust ball bearing SKF 51414 M, Inner diameter: 70 mm | Outer diameter: 150 mm | Width: 60 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51414 M
Rubix:102A7232
Manufacturer :180819
EAN:7316572052075

Product details : SKF THRUST BALL BRG 51414 M
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x150x150 mm |
|---|---|
| Logistic Weight | 5478,2 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 60 mm |
| Type of bearing | simple effect |
| Series | 514 |
| Material | bearing steel |
| Cage | brass |
| Weight | 5 kg |
| Thickness | 60 mm |
| Reference speed | 1400 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 234000 N |
Show UNSPSC/ECL@SS
£ 773.95 excl. VAT
/ Each
£ 928.74 incl. VAT
- Usually arrives within 14 working days
