Thrust ball bearing SKF 51106/W64, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 11 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51106/W64
Rubix:237A4010
Manufacturer :220332
EAN:07316572412770

Product details : SKF 51106/W64 THBB SOLID OIL
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistic Weight | 64,6 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 11 mm |
| Type of bearing | simple effect |
| Series | 511.. |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.063 kg |
| Thickness | 11 mm |
| Reference speed | 6000 rpm |
| Sealing | open type |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 19000 N |
Show UNSPSC/ECL@SS
£ 123.26 excl. VAT
/ Each
£ 147.91 incl. VAT
- Usually arrives within 14 working days
