Axial deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 85 mm |
Logistic Weight | 259 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 85 mm |
Series | 542 |
Reference speed | 8200 rpm |
Limit speed | 7300 rpm |
Basic static load, axial - C0a | 46000 N |
Basic dynamic load, axial - Ca | 23900 N |
Usually arrives within 14 working days