NTN - Thrust Ball Bearing - 51305
Inner diameter | 40 mm |
---|---|
Outer diameter | 78 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 78x78x26 mm |
---|---|
Logistic Weight | 548 g |
Inner diameter | 40 mm |
Outer diameter | 78 mm |
Width | 26 mm |
Series | 51300 |
Cage | steel |
Basic static load, axial - C0a | 135000 N |
Basic dynamic load, axial - Ca | 69300 N |
Usually arrives within 14 working days