Thrust ball bearings 512.. Series
Inner diameter | 150 mm |
---|---|
Outer diameter | 215 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x215x215 mm |
---|---|
Logistic Weight | 6011 g |
Inner diameter | 150 mm |
Outer diameter | 215 mm |
Width | 50 mm |
Series | 512 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 1300 rpm |
Limit speed | 1800 rpm |
Basic static load, axial - C0a | 800000 N |
Basic dynamic load, axial - Ca | 238000 N |
Usually arrives within 14 working days