Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO A6800DZ-7/32 SOCKET 1/4 AEROSPACE
BAHCO A6800DZ-7/32 SOCKET 1/4 AEROSPACE
Socket 1//4, Aerospace
References
bahco:
A6800DZ-7/32
rubix:
120A3427
ean:
7314151758110
Technical specifications
Length
50.6
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO A6800DZ-7/32 SOCKET 1/4 AEROSPACE
Deep length sockets, 1//4
Technical specifications
Attributes
Logistic Weight
20
g
Length
50.6
mm
Finishing
Polished
Weight
21
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.85
excl. VAT
/
Each
£
22.62
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
GEDORE 1/2 DRIVE X 20MM D 19 20
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 21MM
FACOM SOCKET J.19LAVSE
FACOM J.5/8LA 3/8 DRIVE L/REACH 12-PNT OGV SOCKET 5/8
FACOM NSD.24B 1/2 INCH DRIVE 24 MM 12 P IMPACT SOCKET
FACOM K.34HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 34MM
ROEBUCK 880182 1/2IN DRIVE SOCKET BI-HEX24MM
FACOM K.1'9/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.9/16 A/F
GEDORE IN K 21 32 INT HEX IMPACT 32MM 1 DRIVE
BAHCO A7400DZ-3/4 SOCKET 3/8 AEROSPACE
GEDORE D19-19/32AF BI-HEX SOCKET
BAHCO A6700DM-6 SOCKET 1/4IN AEROSPACE
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 12MM
FACOM 15MM IMPACT SOCKET NS.15A
ROEBUCK SOCKET 1/2 DRIVE 11/16 WHITWORTH