FACOM S.161-4P6 1/2' SOCKET SET 6PT MM S.161B 26 PIECE
½" hex socket set - 26 pieces - S.161-4P6
See technical informationReferences
Facom:S.161-4P6
Rubix:214A5562
EAN:3662424066795
Product details : FACOM S.161-4P6 1/2' SOCKET SET 6PT MM S.161B 26 PIECE
Contains:
- 1 x high performance waterproof ½" pawl S.161B.
- 21 x ½" hex metric sockets: S.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 28 - 29 - 30 - 32 mm.
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
-1 x 1/2" universal joint: S.240A.
- 1 x ½" sliding handle: S.120A.
- Delivered with a sheet of stickers to customize your box.
- Empty case: BP.MBOXL.
- Thermoformed tray L (420 x 188 mm): PL.L02. Weight: 4.790 kg.
- 1 x high performance waterproof ½" pawl S.161B.
- 21 x ½" hex metric sockets: S.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 28 - 29 - 30 - 32 mm.
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
-1 x 1/2" universal joint: S.240A.
- 1 x ½" sliding handle: S.120A.
- Delivered with a sheet of stickers to customize your box.
- Empty case: BP.MBOXL.
- Thermoformed tray L (420 x 188 mm): PL.L02. Weight: 4.790 kg.
Technical specifications
Attributes
| Number of elements | 26 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 360.01 excl. VAT
/ Each
£ 432.01 incl. VAT
- Delivery usually within ( 14 ) days



