"FACOM NSTX.J7 7-PIECE TORX 1/2"" IMPACT SOCKET RACK SET"
Set of 7 1/2" Torx® impact sockets on rack
See technical informationReferences
Facom:NSTX.J7
Rubix:80132111
EAN:3148517932586

Product details : "FACOM NSTX.J7 7-PIECE TORX 1/2"" IMPACT SOCKET RACK SET"
Set of 7 1/2" Torx® impact sockets on rack
- For safety, use the impact sockets with the supplied collets and pins.
-Set of 7 1/2" Torx® impact sockets.
Including:
- NSTX: E10 - E12 - E14 - E16 - E18 - E20 - E24.
-Delivered on rack (CKS. 97).
Weight: 770 g.
- For safety, use the impact sockets with the supplied collets and pins.
-Set of 7 1/2" Torx® impact sockets.
Including:
- NSTX: E10 - E12 - E14 - E16 - E18 - E20 - E24.
-Delivered on rack (CKS. 97).
Weight: 770 g.
Technical specifications
Attributes
| Logistic Weight | 763 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x71x42 mm |
| Package weight | 772 g |
| Number of elements | 7 |
| Square drive adapter | 1/2 '' |
| Model | nstx.j7 |
Show UNSPSC/ECL@SS
£ 122.10 excl. VAT
/ Each
£ 146.52 incl. VAT
- Delivery usually within ( 14 ) days
