GEDORE 20 LMU-10 SOCKET SET 1/4 UD-IN-IS-PH-PZ-TX-XZN


Socket set 49-pc 6-side UD-IN-IS-PH-PZ-TX-XZ N - 20 LMU-10

References
gedore:20 LMU-10
rubix:399A5534
manufacturer :1815687
ean:4010886854433
brand logo
brand logo
Technical specifications
Number of elements49
Square drive adapter1/4 ''
See all Specifications

Product details : GEDORE 20 LMU-10 SOCKET SET 1/4 UD-IN-IS-PH-PZ-TX-XZN


Socket set 1/4" 49 pcs, UD-IN-IS-PH-PZ-TX-XZN With forged, tempered long hexagon and short bi-hexagon UD profile sockets, hand-operated Accessories in GEDORE vanadium steel 31CrV3 With robust lever change reversible ratchet In plastic case Dimensions: 275 x 150 x 42 mm With GEDORE Check-Tool-System: 2-colour foam insert to check that the set is complete

Technical specifications


Attributes
Logistic Weight1262 g
Number of elements49
Square drive adapter1/4 ''
MaterialChromed
Show UNSPSC/ECL@SS
£ 405.20 excl. VAT
/ Each
£ 486.24 incl. VAT
  • Usually arrives within 14 working days