Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
BRITOOL EXPERT 1/2 INCH SD METRIC SOCKET SET 22 PIECE
BRITOOL EXPERT 1/2 INCH SD METRIC SOCKET SET 22 PIECE
½" metric socket box and accessory set - 22 pieces
References
expert:
E032900
rubix:
2014001
ean:
3258950329000
Technical specifications
Number of elements
22
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH SD METRIC SOCKET SET 22 PIECE
½" hex sockets: 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm.
1x ½" pawl lock parking meter.
1x ½" sliding handle.
2x ½" extension cords: 130 - 250 mm.
1x ½" universal joint:
Comes in a box with metal clasps, rolling cabinet compatible.
Characteristics:
Dimensions: L 275 x D 186 x H 92 mm
Pack: 1
Presentation: fully polished
Qty: 22
Square ["]: ½"
[Kg]: 4
Technical specifications
Attributes
Number of elements
22
Square drive adapter
1/2
''
Model
E032
Length
275
mm
Material
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.15
excl. VAT
/
Each
£
160.98
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM RL.NANO1PB SOCKET SET 1/4 INCH NANO BOX/ METRIC / 6PT
BRITOOL EXPERT 20 PC 3/4 INCH SOCKET SET
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 46MM
MILWAUKEE 4932480453 SHOCKWAVE IMPACT DUTY SOCKET RAIL SET (12PC)
ROEBUCK SOCKET 1/4 INCH SQUARE DRIVE METRIC A/F 28 PIECE SET
BAHCO S530T PASS-THRU SOCKET SET 53 PCS
FACOM PL.M01 PLASTIC TRAY MEDIUM SOCKET LEVEL 3 MM
BAHCO S160AF SOCKET SET 1/4IN S-BMC
FACOM JL.DBOX501 3/8 STD FOAM MODULE 12 PIECE
FACOM J.40E 3/8 SOCKET SET
FACOM SXL.DBOX3PB 1/2IN SOCKET SET 25 PIECES DBOX EXTENDABLE RATCHET W
STAHLWILLE 96011136 40/23/6 KN-1/4IN SOCKET SET
"WERA 003594 8100SB2 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP 43PC"
BRITOOL EXPERT 1/2 INCH SD IMPACT DEEP SOCKET SET 14 PIECE SET
GEDORE 19 KMU-20 SOCKET SET 1/2 13 PCS HEX 10-24 MM