GEDORE D 19 TMU-10 SOCKET SET 1/2 25 PCS UD 10-32 MM


Socket set 25-pc - D 19 TMU-10

References
gedore:D 19 TMU-10
rubix:399A5387
manufacturer :6151960
ean:4010886615195
brand logo
brand logo
Technical specifications
Number of elements25
Square drive adapter1/2 ''
See all Specifications

Product details : GEDORE D 19 TMU-10 SOCKET SET 1/2 25 PCS UD 10-32 MM


Socket set 1/2" 25 pcs 10-32 mm With forged, tempered hexagon (no. 19) or bi-hexagon (no. D 19) UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 With reversible lever change ratchet, with push-button release In GEDORE blue sheet steel case Dimensions: 425 x 277 x 55 mm

Technical specifications


Attributes
Logistic Weight7690 g
Number of elements25
Square drive adapter1/2 ''
Materialchromed
Show UNSPSC/ECL@SS
£ 480.98 excl. VAT
/ Each
£ 577.18 incl. VAT
  • Usually arrives within 14 working days