References
Rubix-UK:M8X16SKTCAP-A2/50
Rubix:154A9483




Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SOCKETCAPSCREWPK50 M8X16SKTCAP-A2/50
Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 17.61 excl. VAT
/ Each
£ 21.13 incl. VAT
- In stock: Next day delivery
Length
16 mm