FACOM ATD2X250 PRO-TWIST SCREWDRIVER POZI 2 X 250 MM


Protwist screwdriver

References
facom:ATD2X250
rubix:210A6873
ean:3662424096006
brand logo
brand logo
Technical specifications
ImprintPozidriv
Imprint sizePZ2
Blade length250 mm
See all Specifications

Product details : FACOM ATD2X250 PRO-TWIST SCREWDRIVER POZI 2 X 250 MM


Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
ImprintPozidriv
Imprint sizePZ2
Blade length250 mm
Length370 mm
FinishingZinc
Diameter6 mm
Weight153 g
Show UNSPSC/ECL@SS
£ 17.72 excl. VAT
/ Each
£ 21.26 incl. VAT
  • Usually arrives within 14 working days