References
Gedore:TX 19 E12
Rubix:120A1600
Manufacturer :6147340
EAN:4010886614730

Product details : GEDORE E12 TX 1/2DRSOCKET TX 19 E12
Socket 1/2" TX E12 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 59 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 15.5 mm |
| Length | 38 mm |
| Square | 12.5 mm |
| Finishing | chromed |
| Weight | 59 g |
Show UNSPSC/ECL@SS
£ 10.47 excl. VAT
/ Each
£ 12.56 incl. VAT
- Delivery usually within ( 8 ) days
