SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 3.5X70 TX15 14585435 70
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX3,5X70EFA4
Rubix:269A1986
Manufacturer :14585435 70
EAN:4043377321862


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 3.5X70 TX15 14585435 70
Pan head tapping screws with six lobe drive A4 3,5X70 T15
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t15 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 28.75 excl. VAT
/ 500 pieces
£ 34.50 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm