SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 48X16 PH2 7981248 16
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH4,8X16EFA2
Rubix:265A5002
Manufacturer :7981248 16
EAN:4043377160775


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 48X16 PH2 7981248 16
Cross recessed pan head tapping screws A2 4,8X16 PH2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.20 excl. VAT
/ 1,000 pieces
£ 20.64 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm