Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 306 22 306 SERIES 22MM RING SLOGGING SPANNER
GEDORE 306 22 306 SERIES 22MM RING SLOGGING SPANNER
Ring Slogging Spanner
References
gedore:
306 22
rubix:
80178180
manufacturer :
1344331
ean:
4010886822777
Technical specifications
Opening
22
Length
165
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 306 22 306 SERIES 22MM RING SLOGGING SPANNER
Ring slogging spanner 22 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
Opening
22
Length
165
mm
Finishing
chromed
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.72
excl. VAT
/
Each
£
28.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1949M-14-17 OPEN RING WRENCH
GEDORE 40 68-75 HOOK SPANNER 68-75MM - 6334880
GEDORE 306-36 306 SLOGGING SPANNERS 36MM
GEDORE 1B-1/4AF 1B SERIES COMBINATION SPANNER 1/4 INCH A/F
ROEBUCK 01070 1000V INSULATED 10MM OFFSET RING SPANNER
GEDORE 46X50MMFLATRINGSPANN 4 46X50
GEDORE 10MM MIDGET SPANNER 8-10
FACOM 51B.60 POLYGON IMPACT WRENCHES 60 MM
BRITOOL EXPERT GEARWRENCH WRENCH 13MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 22MM 865313
FACOM 113AS.8C SHORT ADJUSTABLE WRENCH 8
FACOM ADJUSTABLE WRENCH 6 113A.6C
GEDORE SINGLE OPEN ENDED SPANNER 25MM
STAHLWILLE 24X27 MM DBL END RING SPANNER 41052427
ROEBUCK 00320 1000V INSULATED 15MM OPEN ENDED SPANNER