STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 46 X 50MM
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41044650
Rubix:45021682
EAN:4018754021208



Documents
Product details : STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 46 X 50MM
DIN 838/ISO 10104
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x75x550 mm |
|---|---|
| Logistic Weight | 1709 g |
| Opening | 46 x 50 |
| Length | 535 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 151.97 excl. VAT
/ Each
£ 182.36 incl. VAT
- Usually arrives within 14 working days
