References
Facom:RL.161-6P6
Rubix:395A5212
EAN:3662424075674

Product details : FACOM RL.161-6P6 MBOX L6RL.1616-POINTS
Contains:- 1 x 1/4" ratchet high performance watertight: RL.161.- 10 x 1/4" 6-sided metric sockets: R. 5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.- 2 x 1/4" extension sockets: L 55 mm (R.209) - L 100 mm (R.210).- 1 x 1/4" universal joint: R.240A.- 1 x 1/4" screwdriver handle: R.236A.- 1 x 1/4" bit holder with standard bit ring: R.236A.).- 1 x universal joint 1/4": R.240A.- 1 x screwdriver handle 1/4": R.236A.- 1 x socket 1/4" bit holder with standard retaining ring for bits 1/4" - 6,35 mm: R.235.- 21 x bits - 1/4" drive - 6,35 mm - L 25 mm:- EP.1T for Phillips® cruciform screws: PH1 - PH2 - PH3.- ED.1T for Pozidriv® cruciform screws: PZ1 - PZ2 - PZ3.- ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm.- EH.1 for metric hollow hexagon screws: 3 - 4 - 5 - 6 - 7 mm.- EH.1 for metric hollow hexagon screws: 3 - 4 - 5 - 6 - 7 mm. EXR.1 for Resistorx® screws: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40.- Supplied with a pictogram board to customize your box.- Empty box: BP.MBOXS.- Thermoformed tray S (188 x 105 mm): PL.S15.
SOCKET SET 1/4" 6P MM RL.161 37PC
Technical specifications
Attributes
| Number of elements | 37 |
|---|---|
| Square drive adapter | 1/4 '' |
| Model | rl.161 |
Show UNSPSC/ECL@SS
£ 240.70 excl. VAT
/ Each
£ 288.84 incl. VAT
- Delivery usually within ( 14 ) days
