References
Gedore:32 EMZ
Rubix:216A7625
Manufacturer :6280180
EAN:4010886628010

Product details : GEDORE 6280180 32 EMZ SOCKET SET
Socket set 3/4" 14 pcs hex 22-50 mm With forged, tempered hexagon (no. 32) or bi-hexagon (no. D 32) UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 Set U-2 with fine toothed, dial change ratchet Set Z-94 with ratchet with square coupler In GEDORE blue sheet steel case Dimensions: 525 x 203 x 73 mm
Technical specifications
Attributes
| Logistic Weight | 11400 g |
|---|---|
| Number of elements | 14 |
| Square drive adapter | 3/4 '' |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 446.68 excl. VAT
/ Each
£ 536.02 incl. VAT
- Delivery usually within ( 22 ) days
