FACOM RL.NANO1 1/4IN SOCKET SET 38 PIECES NANO PEAR-HEAD RATCHET
Sockets box 1/4" 6-points metric-size - RL.NANO1
See technical informationReferences
Facom:RL.NANO1
Rubix:270A2147
EAN:3148519041736




Product details : FACOM RL.NANO1 1/4IN SOCKET SET 38 PIECES NANO PEAR-HEAD RATCHET
Sockets box 1/4" 6-points metric-size - RL.NANO1
Contains:
-1 x ratchet 1/4" high waterproof performances -RL. 161.
-10 x sockets 1/4" 6-points metric-size: R.5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
-21 x 1/4" tips series 1- L 25 mm:
-ED. 1T High Perf’ for Phillips screws Pozidriv®: PZ1 - PZ2 - PZ3.
-EH. 1 standard for 6-points metric-size hollow sockets: 3.0 - 4.0 - 5.0 - 6.0 - 7.0.
-EP. 1t High Perf' for Phillips screw Phillips®: PH1 - PH2 - PH3.
-ES. 1T High Perf for slotted screws: F4.5 - F6.5 - F8.0.
-EXR standard for Resistorx®: TT 10-TT 15-TT 20-TT 25-TT 27-TT 30-TT 40.
-1 x socket holder end 1/4"-ECR.
-1 x Universal joint 1/4"-R. 240A.
-1 x 1/4" socket standard retaining rod holder-R. 235.
-1 x screwdriver handle 1/4" short-R. 236C.
-1 x extension 1/4" standard L 55 mm-R. 209.
-1 x extension 1/4" standard L 100 mm-R. 210 mm.
-Empty box: BV.NANO.
Contains:
-1 x ratchet 1/4" high waterproof performances -RL. 161.
-10 x sockets 1/4" 6-points metric-size: R.5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
-21 x 1/4" tips series 1- L 25 mm:
-ED. 1T High Perf’ for Phillips screws Pozidriv®: PZ1 - PZ2 - PZ3.
-EH. 1 standard for 6-points metric-size hollow sockets: 3.0 - 4.0 - 5.0 - 6.0 - 7.0.
-EP. 1t High Perf' for Phillips screw Phillips®: PH1 - PH2 - PH3.
-ES. 1T High Perf for slotted screws: F4.5 - F6.5 - F8.0.
-EXR standard for Resistorx®: TT 10-TT 15-TT 20-TT 25-TT 27-TT 30-TT 40.
-1 x socket holder end 1/4"-ECR.
-1 x Universal joint 1/4"-R. 240A.
-1 x 1/4" socket standard retaining rod holder-R. 235.
-1 x screwdriver handle 1/4" short-R. 236C.
-1 x extension 1/4" standard L 55 mm-R. 209.
-1 x extension 1/4" standard L 100 mm-R. 210 mm.
-Empty box: BV.NANO.
Strengths
Compact: fits in your pocket. Resistant: Metal rod hinges.
Technical specifications
Attributes
| Logistic Weight | 833 g |
|---|---|
| Packaged dimensions (D x W x H) | 220x200x110 mm |
| Package weight | 833 g |
| Number of elements | 38 |
| Square drive adapter | 1/4 '' |
| Model | rl.nano1 |
Show UNSPSC/ECL@SS
£ 195.52 excl. VAT
/ Each
£ 234.62 incl. VAT
- Delivery usually within ( 14 ) days
