FACOM S.161-5P6 1/2' SOCKET SET 6PT MM S.161B 30 PIECE
Socket housing 1/2" hex - 30 pieces - S.161-5P6
See technical informationReferences
Facom:S.161-5P6
Rubix:217A4452
EAN:3662424067013




Product details : FACOM S.161-5P6 1/2' SOCKET SET 6PT MM S.161B 30 PIECE
Contains:
- 1 x high performance waterproof 1/2" ratchet S.161B.
- 24 x 1/2" hex sockets: SH 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 20 - 21 - 22 - 23 - 24 - 26 - 27 - 28 - 29 - 30 - 32 - 34 mm.
- 2 x 1/2" extensions: L 130 mm (S.210) - W 250 mm (S.215).
- 1 x 1/2" universal joint: S.240A.
- 1 x 1/2" sliding handle: S.120A.
- 1 x 1/2" crankshaft: S.110.
- Comes with a board of pictograms to personalize your box.
- Empty box: BP.MBOXL.
- Thermoformed tray L (420 x 188 mm): PL.L03. Weight: 5.755 kg.
- 1 x high performance waterproof 1/2" ratchet S.161B.
- 24 x 1/2" hex sockets: SH 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 20 - 21 - 22 - 23 - 24 - 26 - 27 - 28 - 29 - 30 - 32 - 34 mm.
- 2 x 1/2" extensions: L 130 mm (S.210) - W 250 mm (S.215).
- 1 x 1/2" universal joint: S.240A.
- 1 x 1/2" sliding handle: S.120A.
- 1 x 1/2" crankshaft: S.110.
- Comes with a board of pictograms to personalize your box.
- Empty box: BP.MBOXL.
- Thermoformed tray L (420 x 188 mm): PL.L03. Weight: 5.755 kg.
Technical specifications
Attributes
| Number of elements | 30 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | s.161b |
Show UNSPSC/ECL@SS
£ 437.83 excl. VAT
/ Each
£ 525.40 incl. VAT
- Delivery usually within ( 14 ) days
