Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM SOCKET SET R.161-6P6HX
FACOM SOCKET SET R.161-6P6HX
6-Point Socket and Bit Set
References
facom:
R.161-6P6HX
rubix:
154A7295
ean:
3662424080791
Technical specifications
Number of elements
37
Square drive adapter
1/4
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM SOCKET SET R.161-6P6HX
Contains: - 1 x ultra-compact 11 mm drag ratchet flexible head for HX series sockets: R.180HX. - 1 x ratchet 1/4" compact high performance: R.161B. - 10 x 1/4" hexagonal sockets 6 metric sides: R.HX 5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm. - 2 x 1/4" extensions: L 55 mm (R.209) - L 100 mm (R.210). - 1 x 1/4" cardan shaft: R.240A. - 1 x 1/4" socket bit holder with standard strong retaining washer: R.235. - 21 x bits - 1/4" drive - 6.35 mm - L 25 mm: - EP.1T for Phillips® cruciform screws: PH1 - PH2 - PH3. - ED.1T for Pozidriv® cruciform screws: PZ1 - PZ2 - PZ3. - ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm. - EH.1 for metric hollow hexagonal screws: 3 - 4 - 5 - 6 - 7 mm. - EXR.1 for Resistorx® screws: TT 10 - TT 15 - TT 20 - TT 25 - TT 27 - TT 30 - TT 40. - Empty box: BP.MBOXS. - Thermoformed tray S (188 x 105 mm): PL.S19.
Technical specifications
Attributes
Number of elements
37
Square drive adapter
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
303.00
excl. VAT
/
Each
£
363.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM R.2BLPB 3/4IN IMPACT SOCKET SET 46 PIECES
FACOM 3/8 SOCKET SET JXL.DBOX1
BAHCO S160AF SOCKET SET 1/4IN S-BMC
STAHLWILLE 96031004 1/2 TORX SOCKET SET
FACOM JL.DBOX501 3/8 STD FOAM MODULE 12 PIECE
BAHCO S800 SOCKET SET 1/4IN&1/2IN 77PCS
ROEBUCK 03111 1000V INSULATED 1/2IN DRIVE 12 PIECE METRIC SOCKET SET
STAHLWILLE 96031508 METRIC INHEX SOCKET SET 10 PCE 4-19MM 1/2IN DRIVE
FACOM RL.161-6P6 MBOX L6RL.1616-POINTS
WERA 073495 869/4M SB NUTSETTER SET MM+AF CARDED 8PC
GEDORE 1/2 RATCHET SET 1500 ES-1993 U-20
BRITOOL EXPERT 17 PC 1/2 INCH SD IMPACT SOCKET SET
STAHLWILLE 96050104 3/4 INCH SOCKET SET METRIC
GEDORE 30 IMU-10 SOCKET HEX IN-IS-PH 3/8 INCH 26 PIECE SET
BAHCO D/S14 IMPACT SOCKET SET 1/2 DRIVE