References
Bahco:S81MIX
Rubix:401A5380
EAN:7314150180127

Product details : BAHCO S81MIX MIXED SOCKET SET 1/4-1/281PCS
10-piece 1/4" hex sockets 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
15-piece 1/2" hex sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 and 24 mm
2-piece 1/4" extension bars, 50 mm/2" and 150 mm/6"
1-piece 1/4" sliding T-bar: 100 mm/4"
1-piece 1/4" universal joint
1-piece 1/4" square drive socket adaptor for 1/4" bits (6972H)
2-piece 1/2" extension bars, 125 mm/5" and 250 mm/10"
1-piece 1/2" universal joint
1-piece 1/4" ratchet, quick-release, 60 teeth/6° action angle
1-piece 1/2" ratchet: quick-release, 60 teeth/6° action angle
1-piece side cutting pliers 160 mm (2171G-160)
1-piece snipe nose pliers 160 mm (2470G-160)
1-piece slip joint pliers 250 mm (2971G-250)
30-piece 1/4" bits + 1-piece 1/4" bit holder in a practical removable case
12-piece combination wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm, on a practical removable tool-rack
Matte finish
High-performance alloy steel
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
15-piece 1/2" hex sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 and 24 mm
2-piece 1/4" extension bars, 50 mm/2" and 150 mm/6"
1-piece 1/4" sliding T-bar: 100 mm/4"
1-piece 1/4" universal joint
1-piece 1/4" square drive socket adaptor for 1/4" bits (6972H)
2-piece 1/2" extension bars, 125 mm/5" and 250 mm/10"
1-piece 1/2" universal joint
1-piece 1/4" ratchet, quick-release, 60 teeth/6° action angle
1-piece 1/2" ratchet: quick-release, 60 teeth/6° action angle
1-piece side cutting pliers 160 mm (2171G-160)
1-piece snipe nose pliers 160 mm (2470G-160)
1-piece slip joint pliers 250 mm (2971G-250)
30-piece 1/4" bits + 1-piece 1/4" bit holder in a practical removable case
12-piece combination wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm, on a practical removable tool-rack
Matte finish
High-performance alloy steel
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
Strengths
1/4" and 1/2" Square Drive Socket Set with Metric Hex Profile and Combination Wrench/Bit Set/Pliers
Technical specifications
Attributes
| Logistic Weight | 7290 g |
|---|---|
| Number of elements | 81 |
| Square drive adapter | 1/2;1/4 '' |
| Model | s |
| Material | matte plated |
Show UNSPSC/ECL@SS
£ 298.13 excl. VAT
/ Each
£ 357.76 incl. VAT
- Delivery usually within ( 14 ) days
