FACOM R.161-5P12 1/4' SOCKET SET 12PT MM R.161B 31 PIECE


1/4" 12-side socket set

References
facom:R.161-5P12
rubix:217A4450
ean:3662424075636
brand logo
brand logo
Technical specifications
Number of elements32
Square drive adapter1/4 ''
See all Specifications

Product details : FACOM R.161-5P12 1/4' SOCKET SET 12PT MM R.161B 31 PIECE


Contains:
.
Ratchet (s) 1/4":
• Ratchet 1/4" "palm of hand" • R.161B.
.
1/4" socket (s):
• RE • 1/4" 12-side metric socket • 05.5 mm.
• RE • 1/4" 12-side metric socket • 06 mm.
• RE • 1/4" 12-side metric socket • 07 mm.
• RE • 1/4" 12-side metric socket • 08 mm.
• RE • 1/4" 12-side metric socket • 09 mm.
• RE • 1/4" 12-side metric socket • 10 mm.
• RE • 1/4" 12-side metric socket • 11 mm.
• RE • 1/4" 12-side metric socket • 12 mm.
• RE • 1/4" 12-side metric socket • 13 mm.
• RE • 1/4" 12-side metric socket • 14 mm.
.
Series 1 tips:
• EH.1 • Standard end piece series 1 for metric hex socket screws • 3.0 L 25 mm.
• EH.1 • Standard end piece series 1 for metric hex socket screws • 4.0 L 25 mm.
• EH.1 • Standard end piece series 1 for metric hex socket screws • 5.0 L 25 mm.
• EH.1 • Standard end piece series 1 for metric hex socket screws • 6.0 L 25 mm.
• EP.1T • High Perf No. 1 end cap for Phillips cross-head screws • 1/4 PH1 L 25 mm.
• EP.1T • High Perf No. 1 end cap for Phillips cross-head screws • 1/4 PH2 L 25 mm.
• EP.1T • High Perf No. 1 end cap for Phillips cross-head screws • 1/4 PH3 L 25 mm.
• ES.1T • High Perf No. 1 Series Bit for Slotted Screws • 1/4 F4.0 L 25 mm.
• ES.1T • High Perf No. 1 Series Bit for Slotted Screws • 1/4 F6.5 L 25 mm.
• ES.1T • High Perf No. 1 Series Bit for Slotted Screws • 1/4 F8.0 L 25 mm.
• 4 RESISTORX® screw bits: EXR.115 - EXR.120 - EXR.125 - EXR.130 (TT15, TT20, TT25, TT30).
.
Accessory (s) 1/4":
• Universal 1/4" universal joint • R.240A.
• 1/4" socket bit holder with standard retaining ring • R.235.
• 1/4" sliding handle • R.120A.
• 1/4" screwdriver handle medium • L 158 mm.
• R • 1/4" standard extension • L 100 mm.
• R • Standard 1/4" extension • L 55 mm.
.
Plastic box (es):
• BP • Plastic case • BP.MBOXS.
.
Packaging:
• Tray for R.161-5P12 • PLS14

Technical specifications


Attributes
Logistic Weight825 g
Number of elements32
Square drive adapter1/4 ''
ModelR.161-5P12
MaterialChromed
Show UNSPSC/ECL@SS
£ 250.21 excl. VAT
/ Each
£ 300.25 incl. VAT
  • Usually arrives within 14 working days