References
Stahlwille:96031409
Rubix:2582726
EAN:4018754260850



Product details : STAHLWILLE 96031409 METRIC SOCKET SET 1/2 INCH DRIVE 28 PEICE
In plastic case, 28-piece, contents: 22 sockets, hexagonal no. 52: 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 26; 27; 28; 30; 32 mm; 1 ratchet no. 512; 3 extension bars no. 509/3 (75 mm), no. 509/5 (130 mm), no. 509/10 (255 mm); 1 handle with sliding piece no. 506; 1 universal joint no. 510.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x230x520 mm |
|---|---|
| Logistic Weight | 5600 g |
| Number of elements | 28 |
| Square drive adapter | 1/2 '' |
| Model | 52/22/6 kn |
| Material | abs plastic (case) |
Show UNSPSC/ECL@SS
£ 440.03 excl. VAT
/ Each
£ 528.04 incl. VAT
- Usually arrives within 14 working days
