References
Gedore:D 32 EMU-2
Rubix:114A2446
Manufacturer :6280420
EAN:4010886628041

Product details : GEDORE 14PC 3/4DR SKT SET D32-EMU-2
Socket set 3/4" 14 pcs UD 22-50 mm With forged, tempered hexagon (no. 32) or bi-hexagon (no. D 32) UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 Set U-2 with fine toothed, dial change ratchet Set Z-94 with ratchet with square coupler In GEDORE blue sheet steel case Dimensions: 525 x 203 x 73 mm
Technical specifications
Attributes
| Logistic Weight | 11090 g |
|---|---|
| Number of elements | 14 |
| Square drive adapter | 3/4 '' |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 455.79 excl. VAT
/ Each
£ 546.95 incl. VAT
- Delivery usually within ( 8 ) days
