GEDORE 5PC 1/2DR IMPSKT SET K19 028


Slagmoerdopsleutelset 5-PCs-K 19-028

References
gedore:K 19-028
rubix:113A8836
manufacturer :1646923
ean:4010886828014
brand logo
brand logo
Technical specifications
Number of elements5
Square drive adapter1/2 ''
See all Specifications

Product details : GEDORE 5PC 1/2DR IMPSKT SET K19 028


Car impact socket set 1/2" 5 pcs hex 10-24 mm 5 impact sockets, machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish In black plastic case

Technical specifications


Attributes
Logistic Weight749 g
Number of elements5
Square drive adapter1/2 ''
MaterialBurnished
Show UNSPSC/ECL@SS
£ 81.86 excl. VAT
/ Each
£ 98.23 incl. VAT
  • Usually arrives within 14 working days