ROEBUCK 898107 1/2 HEXAGONAL SOCKETS SET (INCH) - 22 PCS RB M


RB 22 M - 1/2" HEXAGONAL SOCKETS SET (INCH) - 22 PIECES

References
roebuck:898107
rubix:270A3603
manufacturer :898107
ean:3660338514449
brand logo
brand logo
Technical specifications
Number of elements22
Square drive adapter1/2 ''
See all Specifications

Product details : ROEBUCK 898107 1/2 HEXAGONAL SOCKETS SET (INCH) - 22 PCS RB M


PRACTICE:
Drawing of the content on the top of the case
Bi color foam inlay for easy identification of the missing parts
ROBUST:
Bi-material case for extra durability and to prevent the box from slipping
Metal latches for secure closure
EASY STORAGE:
Foam with preset location for each element
Stabilizer under the case for vertical storage
MOBILE:
Bi-material handle for greater comfort during transport
FOR HARD-TO-REACH AREAS:
72 teeth ratchet with slim head
EASY TO USE:
Chrome vanadium sockets with knurling for a better grip
COMFORT:
Ergonomic handle for comfort during extended use
PROFESSIONAL QUALITY:
We rigorously test all of our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement
Content of the set:

17 hexagonal sockets (5/16" - 3/8" - 7/16" - 15/32" - 1/2" - 9/16" - 5/8" - 11/16" - 3/4" - 13/16" - 7/8" - 15/16" - 1" - 1.1/16" - 1.1/8" - 1.3/16" - 1.1/4")
1 universal joint
2 extension bars (125mm and 250mm)
1 sliding T head 3/8"(F) × 1/2"(M)
1 1/2” 72 teeth ratchet

Dimensions of the set : 400 × 260 × 80 mm

Strengths

A complete set for everyday needs

Technical specifications


Attributes
Number of elements22
Square drive adapter1/2 ''
Length400 mm
Material0.5
Show UNSPSC/ECL@SS
£ 96.91 excl. VAT
/ Each
£ 116.29 incl. VAT
  • In stock: Next day delivery