FACOM S.161DBOX1PB 1/2IN SOCKET SET 21 PIECES DBOX PERFORMANCE ROUND H
Socket Set
See technical informationReferences
Facom:S.161DBOX1PB
Rubix:270A2380
EAN:3662424066320




Product details : FACOM S.161DBOX1PB 1/2IN SOCKET SET 21 PIECES DBOX PERFORMANCE ROUND H
Contains :
- 1 x 1/2" high performance waterproof ratchet: S.161B.
- 17 x 1/2" metric hexagon sockets: S.H 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm.
- 2 x 1/2" extensions : L 130 mm (S.210) - L 250 mm (S.215).
- 1 x 1/2" universal joint : S.240A.
- Empty bi-material case: BV.S1NANO.
Weight: 3.535 kg.
- 1 x 1/2" high performance waterproof ratchet: S.161B.
- 17 x 1/2" metric hexagon sockets: S.H 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm.
- 2 x 1/2" extensions : L 130 mm (S.210) - L 250 mm (S.215).
- 1 x 1/2" universal joint : S.240A.
- Empty bi-material case: BV.S1NANO.
Weight: 3.535 kg.
Technical specifications
Attributes
| Number of elements | 21 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | s.161dbox1 |
| Material | bimati�re set |
Show UNSPSC/ECL@SS
£ 263.95 excl. VAT
/ Each
£ 316.74 incl. VAT
- In stock: Next day delivery
