Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 02100025 3/8 INCH DRIVE X T25 INT.TORX SCREWDRIVER SOCKET
STAHLWILLE 02100025 3/8 INCH DRIVE X T25 INT.TORX SCREWDRIVER SOCKET
49TX series Torx screwdriver sockets
References
stahlwille:
02100025
rubix:
4527111
ean:
4018754002849
Technical specifications
Square drive adapter
3/8
''
Length
49
mm
Imprint size
T25
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02100025 3/8 INCH DRIVE X T25 INT.TORX SCREWDRIVER SOCKET
49TX T25 Socket, TORX
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
49
mm
Imprint size
T25
Model
49TX
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.90
excl. VAT
/
Each
£
16.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
1/2 DR 3/16 AF HEX SKT 6154710
GEDORE 5/16AF3/8DR INHEXSKT IN 30 5/16AF
GEDORE 6MM INHEXSOCKET1/2D IN 19 L 6-140
STAHLWILLE 3/8 INCH DRIVE X 1/4 IN HEX SOCKET
GEDORE 12MMLINHEXSOCKET1/2D IN 19 L 12-140
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T10 1/4 INCH
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T55
STAHLWILLE 05100070 3/4 INCH DRIVE X T70 INT.TORX SOCKET
STAHLWILLE 01450016 1/4 INCH DRIVE X 1/4 INHEX SOCKET
FACOM SXM60 SXM TORX BIT SOCKET 1/2 INCH DRIVE T60
WERA 060423 869/4M MAG NUTSETTER 8MM/50MM
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T25 E030916
GEDORE ITX30-T27 ITX30 SCREWDRIVER BIT SOCKET TORX T27 3/8 INCH
FACOM STM.17 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 17MM
GEDORE IN19 L5-90 6162060 5MM L/S I/2INDRIVE SKT SCREWDRIVER