Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
1/2DRXT50 INT.TORX DRIVER SKT
1/2DRXT50 INT.TORX DRIVER SKT
Screwdriver bit socket Stahlwille
References
stahlwille:
03100050
rubix:
4527260
ean:
4018754006700
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T50
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 1/2DRXT50 INT.TORX DRIVER SKT
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T50
Model
54TX
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.39
excl. VAT
/
Each
£
19.67
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
STAHLWILLE 1054TX X 1/2 DRIVE TX50 L/R SOCKET
STAHLWILLE 01351010 1/4 INCH DRIVE X T10 TORX SOCKET TAMPER
STAHLWILLE 03450040 1/2 INCH DRIVE X 3/4 INHEX SOCKET
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 3MM
GEDORE BIT SOCKET 3/4 SD - TORX T80 ITX-32-T80
GEDORE 3/8 DR. 5MM INSERTED HEX BIT MPIN30L5-95
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 4MM
GEDORE ITX30-T20 ITX30 SCREWDRIVER BIT SOCKET TORX T20 3/8 INCH
STAHLWILLE 05100060 3/4 INCH DRIVE X T60 INT.TORX SOCKET
GEDORE SCREWDRIVER SKT 1/2 INR 19 L 8-100
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E16
GEDORE ITX30-T25 ITX30 SCREWDRIVER BIT SOCKET TORX T25 3/8 INCH
FACOM SOCKET SHP.6EL1A
STAHLWILLE 03050017 1/2 INCH DRIVE X 17MM INHEX SOCKET
GEDORE IKS19-PZD2 SCREWDRIVER BIT SOCKET 1/2 PZ2