GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TX ITX 20 T25 1/4 INCH
Socket wrench-screwdriver TX-ITX 20
See technical informationReferences
Gedore:ITX 20 T25
Rubix:2515773
Manufacturer :6191080
EAN:4010886619100


Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 30.5 mm |
| Imprint | torx profile |
Product details : GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TX ITX 20 T25 1/4 INCH
Screwdriver bit socket 1/4" TX T25 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Length | 30.5 mm |
| Imprint | torx profile |
| Imprint size | t25 |
| Model | t25 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.33 excl. VAT
/ Each
£ 19.60 incl. VAT
- Delivery usually within ( 8 ) days