References
Gedore:TX 19 E-09
Rubix:133A1141
Manufacturer :6265970
EAN:4010886626597

Product details : GEDORE E09 1/2DR SOCKET TX 19 E-09
Socket set 1/2" 9 pcs TX E10-24 For protruding TX screws With convertor 3/8" to 1/2" In plastic case Dimensions: 200 x 120 x 38 mm
Technical specifications
Attributes
| Logistic Weight | 1036 g |
|---|---|
| Number of elements | 9 |
| Square drive adapter | 1/2 '' |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 208.11 excl. VAT
/ Each
£ 249.73 incl. VAT
- Delivery usually within ( 8 ) days
