Socket wrench-screwdriver hex-IN 20
Square drive adapter | 1/4 '' |
---|---|
Length | 28 mm |
Imprint size | 5 mm |
Logistic Weight | 12 g |
---|---|
Square drive adapter | 1/4 '' |
Length | 28 mm |
Imprint size | 5 mm |
Model | in 20 5 |
Imprint | hex / allen |
Finishing | chromed |
Usually arrives within 14 working days