Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 21MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 21MM
1/2" bi-hex sockets metric
References
roebuck:
4972229
rubix:
248711
Technical specifications
Square drive adapter
1/2
''
Diameter
21
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 21MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
21
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.36
excl. VAT
/
Each
£
8.83
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SOCKET D 19 L 32
ROEBUCK 1/4 INCH DRIVE HEX SOCKET 4.5MM 880347
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 9MM
BRITOOL EXPERT STANDARD BI-HEX SOCKET 12 POINT 1/4 IN DR 7/32 IN A/F
FACOM SOCKET NK.17A
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 24MM
WALTER EB103 BORING AND PRECISION BORING TOOLS 5008232
STAHLWILLE 01640022 1/4 INCH DRIVE X 11/32 SOCKET DEEP BI-HEX
GEDORE 5.5MM 1/4DR SOCKET 20 5,5
FACOM LONG SOCKET STX.18
GEDORE 6MM IMPACTSOCKET3/8D K 30 6
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 5.5MM
FACOM J.17 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 17MM
ROEBUCK SOCKET 1/2 DRIVE 3/8 WHITWORTH
GEDORE IMPACT SOCKET K19 19MM