References
Draper:05126
Rubix:270A3757
Manufacturer :05126



Product details : DRAPER 05126 IMPACT SOCKET
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 1' square drive '' |
|---|---|
| Diameter | 55 mm |
| Square | 25.4 mm |
| Diameter (inch) | 2.17 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 27.52 excl. VAT
/ Each
£ 33.02 incl. VAT
- Delivery usually within ( 7 ) days
