TITEX DC150-08-04.900A1-WJ30TA SOLID CARBIDE DRILL 6618638

Solid carbide drill with oil holes DC150-08 tail DIN 6535 HA

See technical information

References

Walter Titex:DC150-08-04.900A1-WJ30TA
Rubix:357A3646
Manufacturer :6618638
EAN:4031132370316
brand logo

Technical specifications

Drilling diameter4.9 mm
Total length97 mm
Length of cut57 mm
See all Specifications

Product details : TITEX DC150-08-04.900A1-WJ30TA SOLID CARBIDE DRILL 6618638


Solid carbide drill with oil holes Perform DC150 - Internal lubrication - Solid carbide - 8XD - Walter standard.

Technical specifications


Attributes
Drilling diameter4.9 mm
Total length97 mm
Length of cut57 mm
Shank typecylindrical
Ratio of diameter to length of drill hole8 x d
Sharpeningfactory specific
Tailcylindrical ha
Internal coolingyes
Machining materialuniversal
Tip angle140 °
£ 196.00 excl. VAT
/ Each
£ 235.20 incl. VAT
  • Usually arrives within 14 working days