TITEX DC150-08-09.100A1-WJ30TA DRILLS8-12 X DC PERFORM 6618690

Solid carbide drill with oil holes DC150-08 tail DIN 6535 HA

See technical information
References
Walter Titex:DC150-08-09.100A1-WJ30TA
Rubix:275A8016
Manufacturer :6618690
EAN:4031132370835
brand logo
Technical specifications
Drilling diameter9.1 mm
Total length139 mm
Length of cut95 mm
See all Specifications

Product details : TITEX DC150-08-09.100A1-WJ30TA DRILLS8-12 X DC PERFORM 6618690


Solid carbide drill with oil holes Perform DC150 - Internal lubrication - Solid carbide - 8XD - Walter standard.

Technical specifications


Attributes
Drilling diameter9.1 mm
Total length139 mm
Length of cut95 mm
Shank typecylindrical
Ratio of diameter to length of drill hole8 x d
Sharpeningfactory specific
Tailcylindrical ha
Internal coolingyes
Machining materialuniversal
Tip angle140 °
Show UNSPSC/ECL@SS
£ 273.33 excl. VAT
/ Each
£ 328.00 incl. VAT
  • Usually arrives within 14 working days