TITEX DC150-12-03.100A1-WJ30TA DRILLS8-12 X DC PERFORM 6618748
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-12-03.100A1-WJ30TA
Rubix:275A8040
Manufacturer :6618748
EAN:4031132371412
Product details : TITEX DC150-12-03.100A1-WJ30TA DRILLS8-12 X DC PERFORM 6618748
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.122in
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 92 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 156.00 excl. VAT
/ Each
£ 187.20 incl. VAT
- Usually arrives within 14 working days

