WALTER T2712-40-W40-3-14-2-50 INDEXABLE THREADING BODY 7013110
Solid carbide thread-cutting miller multi thread T2712-40-W40-3-14-2-50
See technical informationReferences
Walter:T2712-40-W40-3-14-2-50
Rubix:2594182
Manufacturer :7013110

Product details : WALTER T2712-40-W40-3-14-2-50 INDEXABLE THREADING BODY 7013110
Threaded cutters with removable inserts.
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Length of cut | 127 mm |
| Total length | 211 mm |
| Tail diameter | 40 mm |
| Number of teeth | 3 |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 844.69 excl. VAT
/ Each
£ 1,013.63 incl. VAT
- Usually arrives within 14 working days