Solid carbide thread-cutting miller multi thread T2711-26-W25-3-09-2-32.7
Diameter | 26 mm |
---|---|
Length of cut | 68 mm |
Total length | 135 mm |
Diameter | 26 mm |
---|---|
Length of cut | 68 mm |
Total length | 135 mm |
Tail diameter | 25 mm |
Number of teeth | 3 |
Body material | Steel |
Usually arrives within 14 working days