Solid carbide thread-cutting miller multi thread T2711-40-W40-3-14-3-30
Diameter | 40 mm |
---|---|
Length of cut | 103 mm |
Total length | 187 mm |
Diameter | 40 mm |
---|---|
Length of cut | 103 mm |
Total length | 187 mm |
Tail diameter | 40 mm |
Number of teeth | 3 |
Body material | Steel |
Usually arrives within 14 working days