Solid carbide thread-cutting miller multi thread T2712-29-W32-3-09-2-36
Diameter | 29 mm |
---|---|
Length of cut | 94.5 mm |
Total length | 167 mm |
Diameter | 29 mm |
---|---|
Length of cut | 94.5 mm |
Total length | 167 mm |
Tail diameter | 32 mm |
Number of teeth | 3 |
Body material | Steel |
Usually arrives within 14 working days