Solid carbide thread-cutting miller multi thread T2711-31-W32-3-09-3-25.4
Diameter | 31 mm |
---|---|
Length of cut | 80.7 mm |
Total length | 153 mm |
Diameter | 31 mm |
---|---|
Length of cut | 80.7 mm |
Total length | 153 mm |
Tail diameter | 32 mm |
Number of teeth | 3 |
Body material | Steel |
Usually arrives within 14 working days