Solid carbide thread-cutting miller multi thread T2711-24-W25-3-09-2-31.5
Diameter | 24 mm |
---|---|
Length of cut | 64.5 mm |
Total length | 132 mm |
Diameter | 24 mm |
---|---|
Length of cut | 64.5 mm |
Total length | 132 mm |
Tail diameter | 25 mm |
Number of teeth | 3 |
Body material | Steel |
Usually arrives within 14 working days